Motion
7010370662 ACE SELF-ADHERING ELASTIC BANDAGE 207462, 4 IN

3M
7010370662 ACE SELF-ADHERING ELASTIC BANDAGE 207462, 4 IN

ACE™ Self-Adhering Elastic Bandage 207462, 4 in
MI ITEM #09460907
MFR #7010370662 ACE SELF-ADHERING ELASTIC BANDAGE 207462, 4 IN
List Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010370662 ACE SELF-ADHERING ELASTIC BANDAGE 207462, 4 IN

ACE™ Self-Adhering Elastic Bandage 207462, 4 in
MI ITEM #09460907
MFR #7010370662 ACE SELF-ADHERING ELASTIC BANDAGE 207462, 4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.83/each for your price

Overview

Mfr description
7010370662 ACE SELF-ADHERING ELASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-adhering design means no clips are needed
  • Provides moderate support to weak, sore muscles and joints
  • Comfortable design is intended for prolonged wear
  • Easy-to-use design is hassle-free
  • Fits discreetly under clothing
  • Wrap design conforms to multiple body parts for versatility
  • Soft feel is comfortable against your skin
  • Size: 2”, 3”, 4”
  • ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages)
  • Supported by our expert panel of engineers and medical professionals.

Specifications

  • Color
    Beige
  • Width
    4 in
  • Manufacturer Upc Number
    00051131203686
  • UPC_NO
    00051131203686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text