Overview
Mfr description
7100131775 ACE COMPRESSION ELBOW
- For industrial/occupational use only. Not for consumer sale or use.
- Stretchy design conforms to your elbow for comfort and mild compression
- Soft, breathable neoprene-blend panel stitched around the elbow joint allows for heat retention
- Flexible design allows a full range of motion
- Convenient design can be worn on either elbow
- Ideal for stiff, weak and injured elbows
- Size: S/M, L/XL
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- Manufacturer Upc Number00051131203921
- UPC_NO00051131203921
- Weight0.224 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data