Overview
Mfr description
7100160543 ACE DELUXE ANKLE BRACE
- For industrial/occupational use only. Not for consumer sale or use.
- Quick lacing and strap system provides custom fit
- Moderate-support design offers customizable levels of compression and support
- Adjustable features for custom comfort
- Gel cushioning around your Achilles tendon and ankle bone for comfort
- Designed to contour to your ankle for comfortable support
- Convenient design can be worn on either ankle
- Wear with a sock underneath for enhanced comfort
- Fits comfortably with a variety of footwear
- Helps resist odor for all-day wear
- One size fits most
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals
Specifications
- Manufacturer Upc Number00051131203877
- Minimum Order Quantity12
- Product TypesBrace
- UPC_NO00051131203877
- Weight0.492 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data