Overview
Mfr description
7010311873 ACE MOISTURE CONTROL KNEE
- For industrial/occupational use only. Not for consumer sale or use.
- Unique blend of materials for strong support, soothing warmth and comfort
- Breathable material behind knee releases excess moisture
- Open patella design for support and comfort of the kneecap
- Two-strap closure for customizable fit and support
- Flexible design allows a full range of motion
- Sleeve design is easy to put on and take off
- Convenient design can be worn on either knee
- Ideal for stiff, weak and injured knees
- Odor resistant
- Size: S, M, L
- ACE™ is America's most trusted brand of braces, supports and elastic bandages*\n(*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- ColorBlack
- Manufacturer Upc Number00051131197862
- UPC_NO00051131197862
- Weight0.344 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data