Overview
Mfr description
7010333217 ACE NIGHT WRIST SLEEP
- For industrial/occupational use only. Not for consumer sale or use.
- Cushioning beads support ideal neutral hand position during rest
- Adjustable palmar splint optimizes wrist support
- Easy sleeve slide-on design for effortless application
- Breathable, durable and soft
- Fits right or left hand
- Not made with natural rubber latex
Specifications
- ColorBlue
- Manufacturer Upc Number00051131198388
- UPC_NO00051131198388
- Weight0.363 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data