Motion
213

3M
213

Masking Tape - 60 yd Long, 0.2500 in Wide, Beige
Mi Item #09461001
MFR #213
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
213

Masking Tape - 60 yd Long, 0.2500 in Wide, Beige
Mi Item #09461001
MFR #213

Mfr description
7010334128 SCOTCH HIGH PERFORMANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly cured, synthetic rubber adhesive for excellent high-temperature holding and exceptionally clean removal
  • Specially treated crepe paper backing is sliver resistant and easy to tear by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.111 lb
  • Width
    0.2500 in

Details

  • Application
    Depainting, Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115175275
  • Max Operating Temperature
    177 °C, 350 °F
  • UPC_NO
    00051115175275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)