Overview
Mfr description
7000048858 SCOTCH HIGH PERFORMANCE
- For industrial/occupational use only. Not for consumer sale or use.
- Exceptional non-staining performance on copper, silver and other metals
- High temperature resistance for paint-bake applications
- Synthetic rubber adhesive has moderate adhesion and high heat resistance
- Crepe paper backing provides easy hand tearing
Specifications
- ColorBeige
- Manufacturer Upc Number00051115169731
- UPC_NO00051115169731
- Weight0.897 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data