Motion
214

3M
214

Scotch® Masking Tape - 60 yd Long, 1.2500 in Wide, 5.5 mil, 0.14 mm Thick, Beige
MI ITEM #09461007
MFR #214
Price$211.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
214

Scotch® Masking Tape - 60 yd Long, 1.2500 in Wide, 5.5 mil, 0.14 mm Thick, Beige
MI ITEM #09461007
MFR #214

Mfr description
7010300212 SCOTCH HIGH PERFORMANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.98/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.5 mil, 0.14 mm
  • Weight
    0.542 lb
  • Width
    1.2500 in

Details

  • Application
    Coating Application, Fine Line Masking, Fine Lines, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Surface Protection, Trim Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115169748
  • Max Operating Temperature
    177 °C, 350 °F
  • UPC_NO
    00051115169748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)