Motion
7000048764 SCOTCH FINE LINE TAPE 215, BLUE, 48 IN X 60 YD, 4.8 MIL, 1 PER

3M
7000048764 SCOTCH FINE LINE TAPE 215, BLUE, 48 IN X 60 YD, 4.8 MIL, 1 PER

Scotch® Fine Line Tape 215, Blue, 48 in x 60 yd, 4.8 mil, 1 per case
MI ITEM #09461010
MFR #7000048764 SCOTCH FINE LINE TAPE 215, BLUE, 48 IN X 60 YD, 4.8 MIL, 1 PER
List Price$9,067.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000048764 SCOTCH FINE LINE TAPE 215, BLUE, 48 IN X 60 YD, 4.8 MIL, 1 PER

Scotch® Fine Line Tape 215, Blue, 48 in x 60 yd, 4.8 mil, 1 per case
MI ITEM #09461010
MFR #7000048764 SCOTCH FINE LINE TAPE 215, BLUE, 48 IN X 60 YD, 4.8 MIL, 1 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,067.99/each for your price

Overview

Mfr description
7000048764 SCOTCH FINE LINE TAPE 215,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on tough surfaces
  • Adheres well on complex shapes, irregular and highly contoured substrates
  • Resists lifting around corners or in depressed areas
  • Withstands temperatures as high as 250ºF/121ºC for up to 30 minutes
  • Available in blue

Specifications

  • Length
    60 yd
  • Width
    48 in
  • Color
    Blue
  • Manufacturer Upc Number
    00021200376085
  • UPC_NO
    00021200376085
  • Weight
    18.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text