Motion
218

3M
218

Masking & Painter Tape - 60 yd, 250 yd Long, 0.0600 in, 0.0900 in, 0.1250 in, 0.1800 in, 0.2500 in, 0.3700 in, 0.5000 in, 0.7500 in, 1.0000 in, 1.2500 in, 1.5000 in, 2.0000 in, 2.2500 in, 3.0000 in, 4.0000 in, 6.0000 in, 12.0000 in, 24.0000 in, 48.0000 in Wide, 5 mil, 0.13 mm Thick, Green
Mi Item #09461016
MFR #218
Price$64.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
218

Masking & Painter Tape - 60 yd, 250 yd Long, 0.0600 in, 0.0900 in, 0.1250 in, 0.1800 in, 0.2500 in, 0.3700 in, 0.5000 in, 0.7500 in, 1.0000 in, 1.2500 in, 1.5000 in, 2.0000 in, 2.2500 in, 3.0000 in, 4.0000 in, 6.0000 in, 12.0000 in, 24.0000 in, 48.0000 in Wide, 5 mil, 0.13 mm Thick, Green
Mi Item #09461016
MFR #218

Mfr description
7010302270 SCOTCH FINE LINE TAPE 218,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation
  • Proven excellent for painting long straight lines and smooth curves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.72/each

Specifications

Dimensions

  • Length
    250 yd, 60 yd
  • Thickness
    5 mil, 0.13 mm
  • Weight
    0.268 lb
  • Width
    0.0600 in, 0.0900 in, 0.1250 in, 0.1800 in, 0.2500 in, 0.3700 in, 0.5000 in, 0.7500 in, 1.0000 in, 1.2500 in, 1.5000 in, 12.0000 in, 2.0000 in, 2.2500 in, 24.0000 in, 3.0000 in, 4.0000 in, 48.0000 in, 6.0000 in

Details

  • Application
    Automotive Masking, Fine Line Masking, Masking for Painting, Medium Temperature Paint Bake, Paint Baking, Paint Masking, Paint Preparation Masking, Painting, Premium Masking
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Upc Number
    00051111925621
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051111925621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)