Motion
218

3M
218

Scotch® Fine Line Tape - 60 yd Long, 12.0000 in Wide, 5 mil, 0.13 mm Thick, Green
MI ITEM #09461018
MFR #218
Price$970.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
218

Scotch® Fine Line Tape - 60 yd Long, 12.0000 in Wide, 5 mil, 0.13 mm Thick, Green
MI ITEM #09461018
MFR #218

Mfr description
7000048994 SCOTCH FINE LINE TAPE 218,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.54/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5 mil, 0.13 mm
  • Weight
    4.3 lb
  • Width
    12.0000 in

Details

  • Application
    - Paint Preparation Masking - Masking for Painting
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115119712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)