Motion
218

3M
218

Masking & Painter Tape - 60 yd Long, 24.0000 in Wide, 5 mil, 0.13 mm Thick, Green
Mi Item #09461019
MFR #218
Price$1,941.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
218

Masking & Painter Tape - 60 yd Long, 24.0000 in Wide, 5 mil, 0.13 mm Thick, Green
Mi Item #09461019
MFR #218

Mfr description
7010373107 SCOTCH FINE LINE TAPE 218,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation
  • Proven excellent for painting long straight lines and smooth curves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,941.02/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5 mil, 0.13 mm
  • Weight
    10.013 lb
  • Width
    24.0000 in

Details

  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Upc Number
    00051115169786
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115169786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)