Motion
220 (2in x 328ft)

3M
220 (2in x 328ft)

Safety-Walk™ Anti-slip Tape & Strip - Clear Color
Mi Item #09461030
MFR #220 (2in x 328ft)
Price$722.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
220 (2in x 328ft)

Safety-Walk™ Anti-slip Tape & Strip - Clear Color
Mi Item #09461030
MFR #220 (2in x 328ft)

Mfr description
7100117201 3M SAFETY-WALK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.40/each

Specifications

Dimensions

  • Length
    328 ft
  • Width
    2 in

Details

  • Color
    Clear
  • Traffic Type
    Wet, Barefoot Traffic Area
  • Type
    Slip-Resistant Fine Resilient Tapes
  • UPC_NO
    00076308883249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)