Motion
2200-2.5X8.5IN

3M
2200-2.5X8.5IN

Flashing Tape - 8.5 in Width, 125 mil, 3.18 mm Thickness, Vinyl Backing Material, Rubber Adhsevie Material, 200 oz/in Strength, Black
Mi Item #09461036
MFR #2200-2.5X8.5IN
Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2200-2.5X8.5IN

Flashing Tape - 8.5 in Width, 125 mil, 3.18 mm Thickness, Vinyl Backing Material, Rubber Adhsevie Material, 200 oz/in Strength, Black
Mi Item #09461036
MFR #2200-2.5X8.5IN

Mfr description
7100165386 SCOTCH VINYL MASTIC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing , pre-cut pad insulates, and seals out moisture for connections up to 600 volts
  • Provides protection against UV rays, abrasion, moisture and alkalis with its polyvinyl chloride backing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.94/each

Specifications

Dimensions

  • Thickness
    125 mil, 3.18 mm
  • Width
    8.5 in

Details

  • Adhesion Strength
    200 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Black
  • Manufacturer Upc Number
    00051128595664
  • Operating Temperature Range
    -18 °C to 80 °C
  • UPC_NO
    00051128595664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)