Motion
7010373333 3M THIN FLEXOGRAPHIC MOUNTING TAPE 2205, TRANSLUCENT, 1 IN

3M
7010373333 3M THIN FLEXOGRAPHIC MOUNTING TAPE 2205, TRANSLUCENT, 1 IN

3M™ Thin Flexographic Mounting Tape 2205, Translucent, 1 in x 36 yd, 5 mil, 36 rolls per case, 3 inch Core
MI ITEM #09461042
MFR #7010373333 3M THIN FLEXOGRAPHIC MOUNTING TAPE 2205, TRANSLUCENT, 1 IN
List Price$49.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373333 3M THIN FLEXOGRAPHIC MOUNTING TAPE 2205, TRANSLUCENT, 1 IN

3M™ Thin Flexographic Mounting Tape 2205, Translucent, 1 in x 36 yd, 5 mil, 36 rolls per case, 3 inch Core
MI ITEM #09461042
MFR #7010373333 3M THIN FLEXOGRAPHIC MOUNTING TAPE 2205, TRANSLUCENT, 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.80/each for your price

Overview

Mfr description
7010373333 3M THIN FLEXOGRAPHIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.005 inch (0.13 mm) double-coated tape designed for the corrugated printing business to hold flexographic print plates to PVC carriers/saddles and PET carriers/saddles
  • Linered side of the tape has crosshatched pattern that allows air to escape from between the tape and the carrier
  • Adhesive on non-linered side of the tape is designed for mounting of photopolymer plates
  • Excellent holding power on-press with high plate side adhesion
  • Embossed polycoated kraft (PCK) paper liner
  • Clean plate removal when demounting or repositioning

Specifications

  • Color
    Transparent
  • Length
    36 yd
  • Width
    1 in
  • Manufacturer Upc Number
    00048011538372
  • UPC_NO
    00048011538372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text