Motion
2205

3M
2205

Film Tape - Length: 60 yd, Width: 54 in, Thick: 5 mil, 0.13 mm, Transparent
Mi Item #09461046
MFR #2205
Price$4,131.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2205

Film Tape - Length: 60 yd, Width: 54 in, Thick: 5 mil, 0.13 mm, Transparent
Mi Item #09461046
MFR #2205

Mfr description
7100079837 3M THIN FLEXOGRAPHIC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,131.66/each

Specifications

Dimensions

  • Length
    60 yd
  • Roll Length
    54.86 m, 60 yd
  • Roll Width
    18.0000 in, 457.20 mm
  • Thickness
    5 mil, 0.13 mm
  • Width
    54 in

Details

  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Transparent
  • Format
    Roll
  • Manufacturer Stock Number
    B40067261
  • Material
    Polyester Film
  • Pattern
    Crosshatch
  • Series
    2205
  • Shape
    Roll
  • Type
    Polyester Film Tape
  • UPC_NO
    00076308982881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)