Motion
2210-4X10FT

3M
2210-4X10FT

Flashing Tape - 4.0000 in, 101.60 mm Width, 90 mil, 2.28 mm Thickness, 10 ft, 3 m lENGTH, Vinyl Backing Material, Mastic Adhsevie Material, 200 oz/in Strength, Black
MI ITEM #09461052
MFR #2210-4X10FT
Price$193.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2210-4X10FT

Flashing Tape - 4.0000 in, 101.60 mm Width, 90 mil, 2.28 mm Thickness, 10 ft, 3 m lENGTH, Vinyl Backing Material, Mastic Adhsevie Material, 200 oz/in Strength, Black
MI ITEM #09461052
MFR #2210-4X10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.62/each

Specifications

Dimensions

  • Length
    10 ft, 3 m
  • Thickness
    90 mil, 2.28 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesion Strength
    200 oz/in
  • Adhesive Material
    Mastic
  • Backing Material
    Vinyl
  • Color
    Black
  • Manufacturer Upc Number
    00050047112228
  • Operating Temperature Range
    -10 °C to 80 °C
  • UPC_NO
    00050047112228

Overview

Mfr description
7000026559 SCOTCH VINYL MASTIC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing , tape insulates, and seals out moisture for connections up to 600 volts
  • Provides protection against UV rays, abrasion, moisture and alkalis with its polyvinyl chloride backing
  • Made of 7-mil black, durable polyvinyl chloride and a thick 83-mil mastic roll
  • Withstands a wide temperature range of 0 to 100 °F (-18 to 38 °C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought