Motion
2216

3M
2216

Two Part Structural Adhesive - Gray color
Mi Item #09461056
MFR #2216
Price$41,502.88/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2216

Two Part Structural Adhesive - Gray color
Mi Item #09461056
MFR #2216

Mfr description
7100166319 3M SCOTCH-WELD EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
  • Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,502.88/dr

Specifications

Dimensions

  • Container Size
    50 gal (US)
  • Shear Strength
    400 psi

Details

  • Color
    Gray
  • Container Type
    Drum B
  • Manufacturer Upc Number
    00638060143926
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    2:3
  • Operating Temperature Range
    75 to 180 °F
  • UPC_NO
    00638060143926
  • Work Time
    90 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)