Motion
2229-1.5X30FT-K

3M
2229-1.5X30FT-K

Flashing Tape - 1.5 in Width, 4.9213 in, 125 mm Thickness, 30 ft lENGTH, Mastic Adhsevie Material, Black
Mi Item #09461062
MFR #2229-1.5X30FT-K
Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2229-1.5X30FT-K

Flashing Tape - 1.5 in Width, 4.9213 in, 125 mm Thickness, 30 ft lENGTH, Mastic Adhsevie Material, Black
Mi Item #09461062
MFR #2229-1.5X30FT-K

Mfr description
7010349783 3M SCOTCH-SEAL MASTIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tacky mastic adhesive provides excellent adherence over irregular surfaces
  • For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.24/each

Specifications

Dimensions

  • Length
    30 ft
  • Thickness
    4.9213 in, 125 mm
  • Width
    1.5 in

Details

  • Adhesive Material
    Mastic
  • Color
    Black
  • Manufacturer Upc Number
    00051128585962
  • UPC_NO
    00051128585962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)