Motion
226

3M
226

Scotch® Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, 10.6 mil, 0.27 mm Thick, Black
Mi Item #09461089
MFR #226
Price$3,197.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
226

Scotch® Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, 10.6 mil, 0.27 mm Thick, Black
Mi Item #09461089
MFR #226

Mfr description
7010334133 SCOTCH SOLVENT RESISTANT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,197.65/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    10.6 mil, 0.27 mm
  • Weight
    9.62 lb
  • Width
    12.0000 in

Details

  • Application
    Coating Application, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Surface Protection, Trim Masking
  • Backing Material
    Polyethylene, Saturated Crepe Paper
  • Color
    Black
  • Max Operating Temperature
    107 °C, 225 °F
  • UPC_NO
    00051115176302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)