Motion
2308

3M
2308

Masking & Painter Tape - 55 m Long, 96 mm Wide, Beige
MI ITEM #09461124
MFR #2308
Price$62.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2308

Masking & Painter Tape - 55 m Long, 96 mm Wide, Beige
MI ITEM #09461124
MFR #2308

Mfr description
7000124180 3M MASKING TAPE 2308, TAN,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural rubber adhesive bonds instantly
  • Good holding power resists lifting or curling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.73/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.727 lb
  • Width
    96 mm

Details

  • Application
    Paint Masking, Sealing, Temporary Holding
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115055713
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115055713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)