Motion
231

3M
231

Masking & Painter Tape - 54.86 m, 55 mm Long, 6 mm Wide, Natural
MI ITEM #09461125
MFR #231
Price$58,784.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
231

Masking & Painter Tape - 54.86 m, 55 mm Long, 6 mm Wide, Natural
MI ITEM #09461125
MFR #231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58,784.64/each

Specifications

Dimensions

  • Length
    55 mm, 54.86 m
  • Width
    6 mm

Details

  • Application
    Masking Body Jig Barcode, On-line Paint Repair Masking, Painting & Depainting, Protect From Paint Overspray in Painting
  • Backing Material
    Crepe Paper
  • Color
    Natural
  • Max Operating Temperature
    149 °C, 300 °F

Overview

Mfr description
7000088518 3M PAINT MASKING TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought