Motion
7010302066 3M PAINT MASKING TAPE 231/231A, TAN, 12 IN X 60 YD, 7.6 MI

3M
7010302066 3M PAINT MASKING TAPE 231/231A, TAN, 12 IN X 60 YD, 7.6 MI

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
Mi Item #09461129
MFR #7010302066 3M PAINT MASKING TAPE 231/231A, TAN, 12 IN X 60 YD, 7.6 MI
Price$524.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010302066 3M PAINT MASKING TAPE 231/231A, TAN, 12 IN X 60 YD, 7.6 MI

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
Mi Item #09461129
MFR #7010302066 3M PAINT MASKING TAPE 231/231A, TAN, 12 IN X 60 YD, 7.6 MI

Mfr description
7010302066 3M PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.34/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    6 lb
  • Width
    12.0000 in

Details

  • Application
    - Protect From Paint Overspray in Painting - Masking Body Jig Barcode - On-Line Paint Repair Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115172779
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051115172779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)