Motion
7000124176 3M PAINT MASKING TAPE 231/231A, TAN, 96 MM X 55 M, 7.6 MIL

3M
7000124176 3M PAINT MASKING TAPE 231/231A, TAN, 96 MM X 55 M, 7.6 MIL

3M™ Paint Masking Tape 231/231A, Tan, 96 mm x 55 m, 7.6 mil, 12 per case
MI ITEM #09461133
MFR #7000124176 3M PAINT MASKING TAPE 231/231A, TAN, 96 MM X 55 M, 7.6 MIL
List Price$174.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124176 3M PAINT MASKING TAPE 231/231A, TAN, 96 MM X 55 M, 7.6 MIL

3M™ Paint Masking Tape 231/231A, Tan, 96 mm x 55 m, 7.6 mil, 12 per case
MI ITEM #09461133
MFR #7000124176 3M PAINT MASKING TAPE 231/231A, TAN, 96 MM X 55 M, 7.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.77/each for your price

Overview

Mfr description
7000124176 3M PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
  • Smooth mini-crepe paper backing conforms and maintains integrity when formed around a corner
  • Strong backing is easy to tear, yet resists slivering and provides one-piece removal
  • Controlled unwind dispenses evenly, reducing fatigue

Specifications

  • Length
    60.14 yd
  • Width
    3.77 in
  • Application
    Painting & Depainting
  • Color
    Beige
  • Manufacturer Upc Number
    00051115176791
  • UPC_NO
    00051115176791
  • Weight
    1.886 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text