Motion
231/231A

3M
231/231A

Masking & Painter Tape - 60 yd Long, 57.0000 in Wide, Beige
MI ITEM #09461135
MFR #231/231A
Price$2,739.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
231/231A

Masking & Painter Tape - 60 yd Long, 57.0000 in Wide, Beige
MI ITEM #09461135
MFR #231/231A

Mfr description
7010334176 3M PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,739.83/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    27.1 lb
  • Width
    57.0000 in

Details

  • Application
    - Masking Body Jig Barcode - On-Line Paint Repair Masking - Protect From Paint Overspray in Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051138950101
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051138950101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)