Motion
7100146008 3M HIGH PERFORMANCE MASKING TAPE 232, TAN, 2 IN X 60 YD, 6.3 MIL

3M
7100146008 3M HIGH PERFORMANCE MASKING TAPE 232, TAN, 2 IN X 60 YD, 6.3 MIL

Masking & Painters Tape - 60 yd Long, 2 in Wide, Beige
Mi Item #09461144
MFR #7100146008 3M HIGH PERFORMANCE MASKING TAPE 232, TAN, 2 IN X 60 YD, 6.3 MIL
Price$73.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100146008 3M HIGH PERFORMANCE MASKING TAPE 232, TAN, 2 IN X 60 YD, 6.3 MIL

Masking & Painters Tape - 60 yd Long, 2 in Wide, Beige
Mi Item #09461144
MFR #7100146008 3M HIGH PERFORMANCE MASKING TAPE 232, TAN, 2 IN X 60 YD, 6.3 MIL

Mfr description
7100146008 3M HIGH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.87/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    1 lb
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115173233
  • UPC_NO
    00051115173233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)