Motion
232

3M
232

Masking & Painter Tape - 60 yd Long, 0.7500 in Wide, 6.3 mil, 0.16 mm Thick, Beige
MI ITEM #09461148
MFR #232
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
232

Masking & Painter Tape - 60 yd Long, 0.7500 in Wide, 6.3 mil, 0.16 mm Thick, Beige
MI ITEM #09461148
MFR #232

Mfr description
7010373495 3M HIGH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.3 mil, 0.16 mm
  • Weight
    0.375 lb
  • Width
    0.7500 in

Details

  • Application
    Coating Application, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Trim Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115176289
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115176289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)