Motion
234

3M
234

Masking & Painter Tape - 60 yd Long, 25 mm Wide, Beige
MI ITEM #09461157
MFR #234
Price$35.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
234

Masking & Painter Tape - 60 yd Long, 25 mm Wide, Beige
MI ITEM #09461157
MFR #234

Mfr description
7010312636 3M GENERAL PURPOSE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.27/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.369 lb
  • Width
    25 mm

Details

  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115055461
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115055461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)