Motion
7000124188 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 12 IN X 60 YD, 5.9 MI

3M
7000124188 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 12 IN X 60 YD, 5.9 MI

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
Mi Item #09461160
MFR #7000124188 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 12 IN X 60 YD, 5.9 MI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124188 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 12 IN X 60 YD, 5.9 MI

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
Mi Item #09461160
MFR #7000124188 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 12 IN X 60 YD, 5.9 MI

Mfr description
7000124188 3M GENERAL PURPOSE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    5.6 lb
  • Width
    12.0000 in

Details

  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051138947903
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051138947903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)