Motion
7010334163 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 3/4 IN X 60 YD, 48 PE

3M
7010334163 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 3/4 IN X 60 YD, 48 PE

Masking & Painters Tape - 60 yd Long, 0.74 in Wide, Beige
Mi Item #09461161
MFR #7010334163 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 3/4 IN X 60 YD, 48 PE
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334163 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 3/4 IN X 60 YD, 48 PE

Masking & Painters Tape - 60 yd Long, 0.74 in Wide, Beige
Mi Item #09461161
MFR #7010334163 3M GENERAL PURPOSE MASKING TAPE 234, TAN, 3/4 IN X 60 YD, 48 PE

Mfr description
7010334163 3M GENERAL PURPOSE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.296 lb
  • Width
    0.74 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051138948207
  • UPC_NO
    00051138948207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)