Motion
7010374406

3M
7010374406

3M™ General Purpose Masking Tape 234, Tan, 6 in x 60 yd, 5.9 mil, 8 percase
MI ITEM #09461167
MFR #7010374406
List Price$186.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374406

3M™ General Purpose Masking Tape 234, Tan, 6 in x 60 yd, 5.9 mil, 8 percase
MI ITEM #09461167
MFR #7010374406

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$186.45/each for your price

Overview

Mfr description
7010374406 3M GENERAL PURPOSE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Performs well in paint bake operations up to 250°F for 30 minutes
  • Manufactured without solvents for reduced environmental impact

Specifications

  • Length
    60 yd
  • Width
    5.98 in
  • Color
    Beige
  • Manufacturer Upc Number
    00051138949884
  • Weight
    2.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text