Motion
7010312638 3M PERFORMANCE MASKING TAPE 2364, TAN, 57 IN X 60 YD, 6.5 MIL,

3M
7010312638 3M PERFORMANCE MASKING TAPE 2364, TAN, 57 IN X 60 YD, 6.5 MIL,

Masking & Painter Tape - 60 yd Long, 57.0000 in Wide, Beige
Mi Item #09461179
MFR #7010312638 3M PERFORMANCE MASKING TAPE 2364, TAN, 57 IN X 60 YD, 6.5 MIL,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010312638 3M PERFORMANCE MASKING TAPE 2364, TAN, 57 IN X 60 YD, 6.5 MIL,

Masking & Painter Tape - 60 yd Long, 57.0000 in Wide, Beige
Mi Item #09461179
MFR #7010312638 3M PERFORMANCE MASKING TAPE 2364, TAN, 57 IN X 60 YD, 6.5 MIL,

Mfr description
7010312638 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Rubber adhesive provides good adhesion and resists lifting or curling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    21.588 lb
  • Width
    57.0000 in

Details

  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115057021
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051115057021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)