Motion
2364

3M
2364

Masking Tape - 60 yd Long, 5.0000 in Wide, Beige
Mi Item #09461180
MFR #2364
Price$109.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2364

Masking Tape - 60 yd Long, 5.0000 in Wide, Beige
Mi Item #09461180
MFR #2364

Mfr description
7010374266 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Rubber adhesive provides good adhesion and resists lifting or curling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.68/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    1.893 lb
  • Width
    5.0000 in

Details

  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115059223
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00051115059223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)