Motion
7010373506 3M PERFORMANCE MASKING TAPE 2380, TAN, 12 IN X 60 YD, 7.2 MIL,

3M
7010373506 3M PERFORMANCE MASKING TAPE 2380, TAN, 12 IN X 60 YD, 7.2 MIL,

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
MI ITEM #09461185
MFR #7010373506 3M PERFORMANCE MASKING TAPE 2380, TAN, 12 IN X 60 YD, 7.2 MIL,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373506 3M PERFORMANCE MASKING TAPE 2380, TAN, 12 IN X 60 YD, 7.2 MIL,

Masking & Painter Tape - 60 yd Long, 12.0000 in Wide, Beige
MI ITEM #09461185
MFR #7010373506 3M PERFORMANCE MASKING TAPE 2380, TAN, 12 IN X 60 YD, 7.2 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    5.6 lb
  • Width
    12.0000 in

Details

  • Application
    Painting & Depainting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115055188
  • Max Operating Temperature
    163 °C, 325 °F
  • UPC_NO
    00051115055188

Overview

Mfr description
7010373506 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought