Motion
7010291484 3M PERFORMANCE MASKING TAPE 2380, TAN, 5/8 IN X 180 YD 7.2 MIL,

3M
7010291484 3M PERFORMANCE MASKING TAPE 2380, TAN, 5/8 IN X 180 YD 7.2 MIL,

3M™ Performance Masking Tape 2380, Tan, 5/8 in x 180 yd 7.2 mil, 14 per case
MI ITEM #09461189
MFR #7010291484 3M PERFORMANCE MASKING TAPE 2380, TAN, 5/8 IN X 180 YD 7.2 MIL,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291484 3M PERFORMANCE MASKING TAPE 2380, TAN, 5/8 IN X 180 YD 7.2 MIL,

3M™ Performance Masking Tape 2380, Tan, 5/8 in x 180 yd 7.2 mil, 14 per case
MI ITEM #09461189
MFR #7010291484 3M PERFORMANCE MASKING TAPE 2380, TAN, 5/8 IN X 180 YD 7.2 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010291484 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Specifications

  • Length
    180 yd
  • Width
    0.62 in
  • Application
    Painting & Depainting
  • Color
    Beige
  • Manufacturer Upc Number
    00051138949013
  • UPC_NO
    00051138949013
  • Weight
    0.869 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text