Motion
7000088416 3M PERFORMANCE MASKING TAPE 2380, TAN, 48 MM X 55 M 7.2 MIL, 24

3M
7000088416 3M PERFORMANCE MASKING TAPE 2380, TAN, 48 MM X 55 M 7.2 MIL, 24

Masking Tape - 55 m Long, 48 mm Wide, Beige
MI ITEM #09461191
MFR #7000088416 3M PERFORMANCE MASKING TAPE 2380, TAN, 48 MM X 55 M 7.2 MIL, 24
Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000088416 3M PERFORMANCE MASKING TAPE 2380, TAN, 48 MM X 55 M 7.2 MIL, 24

Masking Tape - 55 m Long, 48 mm Wide, Beige
MI ITEM #09461191
MFR #7000088416 3M PERFORMANCE MASKING TAPE 2380, TAN, 48 MM X 55 M 7.2 MIL, 24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.22/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.762 lb
  • Width
    48 mm

Details

  • Adhesive Material
    Synthetic
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00021200445811
  • UPC_NO
    05010027794764

Overview

Mfr description
7000088416 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought