Motion
2380

3M
2380

Masking Tape - 55 m Long, 100 mm Wide, Beige
Mi Item #09461192
MFR #2380
Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2380

Masking Tape - 55 m Long, 100 mm Wide, Beige
Mi Item #09461192
MFR #2380

Mfr description
7000088418 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.14/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.743 lb
  • Width
    100 mm

Details

  • Application
    Depainting, Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00021200445798
  • Max Operating Temperature
    163 °C, 325 °F
  • UPC_NO
    05010027794788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)