Motion
7100141047 SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460, GOLD, 3 IN X 60 YD

3M
7100141047 SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460, GOLD, 3 IN X 60 YD

Scotch® Ultimate Paint Edge Masking Tape 2460, Gold, 3 in x 60 yd, 3.3 mil, 12 per case
MI ITEM #09461229
MFR #7100141047 SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460, GOLD, 3 IN X 60 YD
List Price$69.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141047 SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460, GOLD, 3 IN X 60 YD

Scotch® Ultimate Paint Edge Masking Tape 2460, Gold, 3 in x 60 yd, 3.3 mil, 12 per case
MI ITEM #09461229
MFR #7100141047 SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460, GOLD, 3 IN X 60 YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.14/each for your price

Overview

Mfr description
7100141047 SCOTCH ULTIMATE PAINT EDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acrylic adhesive offers good, instant adhesion
  • Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
  • Peels off cleanly, without leaving adhesive residue
  • Ultra-thin backing provides a low paint ridge for sharp, smooth paint lines
  • Adhesive maintains good holding power that resists lifting and curling
  • Acrylic adhesive provides UV resistance, which allows outdoor use for up to 21 days with clean removal from most surfaces
  • Solvent and moisture resistance prevents paint bleedthrough

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00051111927519
  • UPC_NO
    00051111927519
  • Weight
    0.469 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text