Motion
7010412361 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 60

3M
7010412361 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 60

3M™ Pro Grade Precision™ Dust Channeling Block Sanding Sponge 60 grit Coarse, 2500TRI-60C-CH, 4.5 x 2.5 x 1in, 12/cs
Mi Item #09461250
MFR #7010412361 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010412361 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 60

3M™ Pro Grade Precision™ Dust Channeling Block Sanding Sponge 60 grit Coarse, 2500TRI-60C-CH, 4.5 x 2.5 x 1in, 12/cs
Mi Item #09461250
MFR #7010412361 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 60

Mfr description
7010412361 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond-patterned side channels dust away from your surface and is great for detailed sanding
  • Professional-grade foam keeps its shape for lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.5 in
  • Overall Thickness
    1 in
  • Overall Width
    2.5 in

Details

  • Manufacturer Upc Number
    00051141393643
  • UPC_NO
    00051141393643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)