Motion
7010412362 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 12

3M
7010412362 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 12

3M™ Pro Grade Precision™ Dust Channeling Block Sanding Sponge 120 grit Fine, 2502TRI-120-CH, 4.5 in x 2.5 in x 1 in, 12/cs
Mi Item #09461257
MFR #7010412362 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010412362 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 12

3M™ Pro Grade Precision™ Dust Channeling Block Sanding Sponge 120 grit Fine, 2502TRI-120-CH, 4.5 in x 2.5 in x 1 in, 12/cs
Mi Item #09461257
MFR #7010412362 3M PRO GRADE PRECISION DUST CHANNELING BLOCK SANDING SPONGE 12

Mfr description
7010412362 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond-patterned side channels dust away from your surface and is great for detailed sanding
  • Professional-grade foam keeps its shape for lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.5 in
  • Overall Thickness
    1 in
  • Overall Width
    2.5 in

Details

  • Manufacturer Upc Number
    00051141393667
  • UPC_NO
    00051141393667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)