Overview
Mfr description
7010314266 3M VENTURE TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Polypropylene, scrim and kraft laminate facing for various types of insulation
- 0.09 perm rating – suitable as air and vapor barrier
- High puncture and tear resistance ensures long life and durability
- Easy to install on site without special tools or application methods
Specifications
- ColorWhite
- Length50 yd
- Width78 in
- Manufacturer Upc Number00051128953471
- UPC_NO00051128953471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data