Motion
2552

3M
2552

3M™ Damping Foil 2552, Silver, 23 1/2 in x 36 yd, 10 mil, 1 roll per case
Mi Item #09461291
MFR #2552
Price$4,321.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2552

3M™ Damping Foil 2552, Silver, 23 1/2 in x 36 yd, 10 mil, 1 roll per case
Mi Item #09461291
MFR #2552

Mfr description
7000048884 3M DAMPING FOIL 2552,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,321.69/each

Specifications

Dimensions

  • Overall Length
    36 yd
  • Overall Width
    23.5000 in, 596.89 mm
  • Tensile Strength
    2015 lb/in, 3530.56
  • Thickness
    15 mil

Details

  • Backing Material
    Aluminum Foil
  • Color
    Silver
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    50021200447414
  • Max Operating Temperature
    175 °F, 79 °C
  • Min Operating Temperature
    -25 °F, -32 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)