Motion
7010374227 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256, RED, 1/2 IN X 60 YD,

3M
7010374227 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256, RED, 1/2 IN X 60 YD,

Scotch® Printable Flatback Paper Tape 256, Red, 1/2 in x 60 yd, 6.7 mil, 72 per case
MI ITEM #09461299
MFR #7010374227 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256, RED, 1/2 IN X 60 YD,
List Price$80.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374227 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256, RED, 1/2 IN X 60 YD,

Scotch® Printable Flatback Paper Tape 256, Red, 1/2 in x 60 yd, 6.7 mil, 72 per case
MI ITEM #09461299
MFR #7010374227 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256, RED, 1/2 IN X 60 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.94/each for your price

Overview

Mfr description
7010374227 SCOTCH PRINTABLE FLATBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
  • Thick flatback paper backing creates sharp paint lines when used for masking purposes
  • Easy tear backing ensures hassle-free tape manipulation and application

Specifications

  • Length
    60 yd
  • Width
    0.5 in
  • Manufacturer Upc Number
    00051115171680
  • UPC_NO
    00051115171680
  • Weight
    0.231 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought