Overview
Mfr description
7100166280 3M PPS SERIES 2.0 12-PACK
- For industrial/occupational use only. Not for consumer sale or use.
- Quick, efficient kit for stocking 3M™ PPS™ 2.0
- Kits include 12 Midi or Standard sized PPS™ Series 2.0 Lids and Liners
- Each lid features a built-in 200 micron filter, ideal for traditional solvent-based paint materials
- Lid also features ¼-turn lid locking system, helping eliminate cross-threading and paint build-up
- Each kit also includes 16 sealing plugs
- For use with 3M™ Accuspray™ ONE spray guns or virtually any spray gun with a 3M™ PPS™ Series 2.0 Adapter
Specifications
- Manufacturer Upc Number00051131261716
- UPC_NO00051131261716
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data