Motion
7010416999 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 320 GRIT

3M
7010416999 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 320 GRIT

Sanding Sheet - Aluminum Oxide Material, 320 Grit
MI ITEM #09461359
MFR #7010416999 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 320 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010416999 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 320 GRIT

Sanding Sheet - Aluminum Oxide Material, 320 Grit
MI ITEM #09461359
MFR #7010416999 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 320 GRIT

Mfr description
7010416999 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • NO-SLIP GRIP™ backing and durable materials help reduce hand fatigue
  • Premium mineral grits are made with technology found in Cubitron™ II Industrial Abrasives
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Dry or Wet
    Dry, Wet
  • Grit Number
    320
  • Manufacturer Upc Number
    00051141349657
  • UPC_NO
    00051141349657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)