Motion
265

3M
265

Masking Tape - 60 yd Long, 0.2500 in Wide, Green
Mi Item #09461360
MFR #265
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
265

Masking Tape - 60 yd Long, 0.2500 in Wide, Green
Mi Item #09461360
MFR #265

Mfr description
7010312804 SCOTCH FINE LINE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent gel coat color separation for in-mold fine line masking
  • Polypropylene backing features superior gel coat chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.093 lb
  • Width
    0.2500 in

Details

  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Upc Number
    00051115317989
  • Max Operating Temperature
    93 °C, 200 °F
  • UPC_NO
    00051115317989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)