1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
265
Masking Tape - 60 yd Long, 0.5000 in Wide, Green
MI ITEM #
09461361
MFR #
265
Price
$50.59
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
265
Masking Tape - 60 yd Long, 0.5000 in Wide, Green
MI ITEM #
09461361
MFR #
265
Mfr description
7010373932 SCOTCH FINE LINE MASKING
For industrial/occupational use only. Not for consumer sale or use.
Thin tape provides excellent gel coat color separation for in-mold fine line masking
Polypropylene backing features superior gel coat chemical resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$50
.59
/each
Add to Cart
Specifications
Dimensions
Length
60 yd
Weight
0.185 lb
Width
0.5000 in
Details
Backing Material
Polypropylene Film
Color
Green
Manufacturer Upc Number
00051115317996
Max Operating Temperature
93 °C, 200 °F
UPC_NO
00051115317996
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items