Overview
Mfr description
7010373933 SCOTCH FINE LINE MASKING
- For industrial/occupational use only. Not for consumer sale or use.
- Thin tape provides excellent gel coat color separation for in-mold fine line masking
- Polypropylene backing features superior gel coat chemical resistance
- Silicone adhesive sticks immediately and holds reliably
- Provides good adhesion to molds treated with semi-permanent high-slip mold releases
- Resistant to most solvents and moisture
- Available in green
Specifications
- ColorGreen
- Manufacturer Upc Number00051115318016
- UPC_NO00051115318016
- Weight0.371 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data