Motion
7100054587

3M
7100054587

Buffing & Polishing Pad - 1.0000 in Diameter
Mi Item #09461365
MFR #7100054587
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100054587

Buffing & Polishing Pad - 1.0000 in Diameter
Mi Item #09461365
MFR #7100054587

Mfr description
7100054587 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Overall Diameter
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115371851
  • UPC_NO
    00051115371851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)