Overview
Mfr description
7100158715 3M ACCUSPRAY ONE PRO SPRAY
- For industrial/occupational use only. Not for consumer sale or use.
- Features Accuspray™ ONE Spray Gun - ONE gun meets all of your spraying needs
- Includes five (5) replaceable atomizing heads in 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat
- Fast, simple head replacement affords the performance of a brand new spray gun on demand
- Atomizing heads can be used on any Accuspray™ replaceable atomizing head spray gun
Specifications
- Manufacturer Upc Number00051131265783
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data